Motion
207UCFN4A280A_A

FALK
207UCFN4A280A_A

280:1 Reduction, 280:1 Ratio, Motor Adapter Input Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849829
MFR #207UCFN4A280A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A280A_A

280:1 Reduction, 280:1 Ratio, Motor Adapter Input Type, 1.3750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04849829
MFR #207UCFN4A280A_A

Mfr description
207UCFN4A280 A A ULTRAMITE 286.42:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Case Size
    207
  • Maximum Output RPM
    6.3 rpm
  • Maximum Output Torque
    4400
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    280:1
  • Service Factor
    1.0
  • Shaft Length
    2.7500 in
  • Weight
    105 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    207UCFN4A280A
  • Max Input Horsepower
    0.52 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1100 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    280:1
  • Sealing Type
    Viton
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    4.5 hp
  • Torque Rating (in-lb)
    4400 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)