Motion
207UCFN4A360A_A

FALK
207UCFN4A360A_A

360:1 Ratio, C-Face Input Type
Mi Item #04849831
MFR #207UCFN4A360A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A360A_A

360:1 Ratio, C-Face Input Type
Mi Item #04849831
MFR #207UCFN4A360A_A

Mfr description
207UCFN4A360 A A ULTRAMITE 361.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Maximum Output Torque
    637200 N-m;5639652
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    3.5000 in
  • Ratio
    360:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    5639652 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)