Motion
207UCFN4A400A_A

FALK
207UCFN4A400A_A

4:1 Ratio, Motor Adapter Input Type
Mi Item #04849832
MFR #207UCFN4A400A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A400A_A

4:1 Ratio, Motor Adapter Input Type
Mi Item #04849832
MFR #207UCFN4A400A_A

Mfr description
207UCFN4A400 A A ULTRAMITE 415.49:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Size
    1.2500 in
  • Ratio
    400:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)