Motion
207UCFN4A500A_A

FALK
207UCFN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849834
MFR #207UCFN4A500A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04849834
MFR #207UCFN4A500A_A

Mfr description
207UCFN4A500 A A ULTRAMITE 510.72:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T
  • Output Size
    1.5000 in
  • Ratio
    500:1
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Motor Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)