Motion
207UCFN4A650A_A

FALK
207UCFN4A650A_A

6.50:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04849835
MFR #207UCFN4A650A_A
List Price$9,440.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A650A_A

6.50:1 Ratio, C-Face Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04849835
MFR #207UCFN4A650A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,440.97/each for your price

Overview

Mfr description
207UCFN4A650 A A ULTRAMITE 592.12:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    6.50:1
  • Actual Ratio
    6.50:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    215T
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    6.50:1
  • Series
    Series 612
  • Shaft Length
    4.0000 in
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text