Motion
207UCFN4A730A_A

FALK
207UCFN4A730A_A

710.84:1 Ratio, Hollow Bore Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849836
MFR #207UCFN4A730A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A730A_A

710.84:1 Ratio, Hollow Bore Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04849836
MFR #207UCFN4A730A_A

Mfr description
207UCFN4A730 A A ULTRAMITE 710.84:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,743.07/each

Specifications

Dimensions

  • Output Shaft Diameter
    1.5000 in
  • Ratio
    730:1

Details

  • Input Type
    Hollow Bore
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)