Motion
207UCFN4A860A_A

FALK
207UCFN4A860A_A

8.60:1 Ratio, Motor Adapter Input Type, 0.8750 in Input Size, 34.93 mm, 1.3750 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material, Includes Mounting Hardware
MI ITEM #04849837
MFR #207UCFN4A860A_A
Price$9,743.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCFN4A860A_A

8.60:1 Ratio, Motor Adapter Input Type, 0.8750 in Input Size, 34.93 mm, 1.3750 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material, Includes Mounting Hardware
MI ITEM #04849837
MFR #207UCFN4A860A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,743.07/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.3750 in, 34.93 mm
  • Output Size
    1.2500 in
  • Ratio
    860:1
  • Service Factor
    1.25

Details

  • Accessories Included
    Mounting Hardware
  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2.2 hp
  • Mounting
    Horizontal
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1000 N, 224.8 lbf
  • Reducer Type
    Helical
  • Series
    Series 612

Overview

Mfr description
207UCFN4A860 A A ULTRAMITE 847.84:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought