Motion
2080FC 2B-25.17

FALK
2080FC 2B-25.17

UltraMax® Inline Speed Reducer - Double Reduction, 25.17:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04849838
MFR #2080FC 2B-25.17
Price$41,457.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FC 2B-25.17

UltraMax® Inline Speed Reducer - Double Reduction, 25.17:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04849838
MFR #2080FC 2B-25.17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41,457.49/each

Specifications

Dimensions

  • Case Size
    2080FC
  • Ratio
    25.17:1
  • Weight
    1045.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2080FC2B
  • UPC_NO
    782934646690

Overview

Mfr description
2080F2B-25.17 ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought