Motion
2080FZ2A-1.561 280TS

FALK
2080FZ2A-1.561 280TS

1.561:1 Reduction, 1.561:1 Ratio
MI ITEM #04849841
MFR #2080FZ2A-1.561 280TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-1.561 280TS

1.561:1 Reduction, 1.561:1 Ratio
MI ITEM #04849841
MFR #2080FZ2A-1.561 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2080
  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in, 1498.60 mm
  • Housing Width
    584.20 mm;23.0000 in
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    1.561:1
  • Weight
    396.67 kg, 874.50 lb

Details

  • Manufacturer Catalog Number
    10290375
  • Manufacturer Upc Number
    782934253287
  • Reduction
    1.561:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934253287

Overview

Mfr description
2080FZ2A-1.561 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought