Motion
2080FZ2A-1.561 400T

FALK
2080FZ2A-1.561 400T

2080FZ2A-1.561 400T ULTRAMAX
MI ITEM #04849845
MFR #2080FZ2A-1.561 400T
Price$60,774.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-1.561 400T

2080FZ2A-1.561 400T ULTRAMAX
MI ITEM #04849845
MFR #2080FZ2A-1.561 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60,774.61/each

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    69.0000 in
  • Housing Width
    23.0000 in
  • Ratio
    1.561:1
  • Weight
    1056 lb

Details

  • Manufacturer Catalog Number
    10290379
  • Manufacturer Upc Number
    782934253324
  • Series
    ULTRAMAX
  • UPC_NO
    782934253324

Overview

Mfr description
2080FZ2A-1.561 400T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought