Overview
Mfr description
2080FZ2A-1.561 440T ULTRAMAX
Specifications
- Ratio1.561:1
- Actual Ratio1.561:1
- Reduction1.561:1
- NEMA / IEC Frame Size440T
- Case Size2080
- Nominal Ratio1.561:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ2A-1.561 440T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data