Motion
2080FZ2A-1.887 250T

FALK
2080FZ2A-1.887 250T

1.887:1 Ratio, C-Face Input Type
MI ITEM #04849847
MFR #2080FZ2A-1.887 250T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-1.887 250T

1.887:1 Ratio, C-Face Input Type
MI ITEM #04849847
MFR #2080FZ2A-1.887 250T

Mfr description
2080FZ2A-1.887 250T ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2080
  • NEMA / IEC Frame Size
    250T
  • Ratio
    1.887:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)