Motion
2080FZ2A-13.67 320T

FALK
2080FZ2A-13.67 320T

2080FZ2A-13.67 320T ULTRAMAX
MI ITEM #04849866
MFR #2080FZ2A-13.67 320T
Price$57,316.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-13.67 320T

2080FZ2A-13.67 320T ULTRAMAX
MI ITEM #04849866
MFR #2080FZ2A-13.67 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,316.31/each

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    62.0000 in, 1574.80 mm
  • Housing Width
    23.0000 in;584.20 mm
  • NEMA / IEC Frame Size
    320T
  • Ratio
    13.67:1
  • Weight
    399.161 kg, 880.00 lb

Details

  • Manufacturer Catalog Number
    10290290
  • Manufacturer Upc Number
    782934252334
  • Series
    ULTRAMAX
  • UPC_NO
    782934252334

Overview

Mfr description
2080FZ2A-13.67 320T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought