Overview
Mfr description
2080FZ2A-13.67 320TS ULTRAMAX
Specifications
- Ratio13.67:1
- Actual Ratio13.67:1
- Reduction13.67:1
- NEMA / IEC Frame Size320TS
- Case Size2080
- Nominal Ratio13.67:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10290291
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data