Overview
Mfr description
2080FZ2A-2.055 280T ULTRAMAX
Specifications
- Ratio2.055:1
- Actual Ratio2.055:1
- Input TypeC-Face
- Reduction2.055:1
- NEMA / IEC Frame Size280T
- Case Size2080
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ2A-2.055 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data