Specifications
Dimensions
- Case Size2080
- NEMA / IEC Frame Size320T
- Ratio2.299:1
Details
- Manufacturer Catalog Number10290400
- Reduction2.299:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)