Motion
2080FZ2A-2.299 360T

FALK
2080FZ2A-2.299 360T

2080FZ2A-2.299 360T ULTRAMAX
Mi Item #04849892
MFR #2080FZ2A-2.299 360T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-2.299 360T

2080FZ2A-2.299 360T ULTRAMAX
Mi Item #04849892
MFR #2080FZ2A-2.299 360T

Mfr description
2080FZ2A-2.299 360T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    64.0000 in
  • Housing Width
    23.0000 in
  • Ratio
    2.299:1
  • Weight
    946.0 lb

Details

  • Manufacturer Catalog Number
    10290402
  • Manufacturer Upc Number
    782934253553
  • Series
    ULTRAMAX
  • UPC_NO
    782934253553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)