Motion
2080FZ2A-2.792 250T

FALK
2080FZ2A-2.792 250T

2080FZ2A-2.792 250T ULTRAMAX
MI ITEM #04849903
MFR #2080FZ2A-2.792 250T
Price$56,266.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-2.792 250T

2080FZ2A-2.792 250T ULTRAMAX
MI ITEM #04849903
MFR #2080FZ2A-2.792 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56,266.42/each

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in
  • Housing Width
    23.0000 in
  • Ratio
    2.792:1
  • Weight
    858.0 lb

Details

  • Manufacturer Catalog Number
    10290413
  • Manufacturer Upc Number
    782934253669
  • Series
    ULTRAMAX
  • UPC_NO
    782934253669

Overview

Mfr description
2080FZ2A-2.792 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought