Overview
Mfr description
2080FZ2A-20.98 440T ULTRAMAX
Specifications
- Ratio20.98:1
- Actual Ratio20.98:1
- NEMA / IEC Frame Size440T
- Case Size2080
- Maximum Output Torque440
- Nominal Ratio20.98:1
- SeriesULTRAMAX
- Torque Rating (in-lb)440 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data