Motion
2080FZ2A-25.17 360T

FALK
2080FZ2A-25.17 360T

25.17:1 Ratio
MI ITEM #04849924
MFR #2080FZ2A-25.17 360T
List Price$59,013.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-25.17 360T

25.17:1 Ratio
MI ITEM #04849924
MFR #2080FZ2A-25.17 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59,013.64/each for your price

Overview

Mfr description
2080FZ2A-25.17 360T ULTRAMAX

Specifications

  • Ratio
    25.17:1
  • Actual Ratio
    25.17:1
  • NEMA / IEC Frame Size
    360T
  • Nominal Ratio
    25.17:1
  • Series
    ULTRAMAX
  • Housing Height
    18.9800 in
  • Housing Length
    64.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Upc Number
    782934252594
  • UPC_NO
    782934252594
  • Weight
    946 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text