Motion
2080FZ2A-3.553 280TS

FALK
2080FZ2A-3.553 280TS

3.553:1 Ratio, C-Face Input Type
MI ITEM #04849945
MFR #2080FZ2A-3.553 280TS
Price$57,107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-3.553 280TS

3.553:1 Ratio, C-Face Input Type
MI ITEM #04849945
MFR #2080FZ2A-3.553 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,107.93/each

Specifications

Dimensions

  • Case Size
    2080
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    3.553:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Overview

Mfr description
2080FZ2A-3.553 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought