Motion
2080FZ2A-3.553 320TS

FALK
2080FZ2A-3.553 320TS

3.553:1 Ratio
Mi Item #04849947
MFR #2080FZ2A-3.553 320TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-3.553 320TS

3.553:1 Ratio
Mi Item #04849947
MFR #2080FZ2A-3.553 320TS

Mfr description
2080FZ2A-3.553 320TS ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    62.0000 in, 1574.80 mm
  • Housing Width
    23.0000 in;584.20 mm
  • Ratio
    3.553:1
  • Weight
    399.161 kg, 880.00 lb

Details

  • Manufacturer Catalog Number
    10290440
  • Manufacturer Upc Number
    782934253942
  • Series
    ULTRAMAX
  • UPC_NO
    782934253942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)