Overview
Mfr description
2080FZ2A-31.15 280TS ULTRAMAX
Specifications
- Ratio31.15:1
- Actual Ratio31.15:1
- Input TypeC-Face
- Reduction31.15:1
- NEMA / IEC Frame Size280TS
- Case Size2080
- Input StyleNEMA C-Face
- Nominal Ratio31.15:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ2A-31.15 280TS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data