Overview
Mfr description
2080FZ2A-31.15 400T ULTRAMAX
Specifications
- Ratio31.15:1
- Actual Ratio31.15:1
- Reduction31.15:1
- NEMA / IEC Frame Size400T
- Case Size2080
- Nominal Ratio31.15:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ2A-31.15 400T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data