Motion
2080FZ2A-4.430 280TS

FALK
2080FZ2A-4.430 280TS

4.43:1 Reduction, 4.43:1 Ratio, C-Face Input Type
MI ITEM #04849970
MFR #2080FZ2A-4.430 280TS
List Price$57,107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-4.430 280TS

4.43:1 Reduction, 4.43:1 Ratio, C-Face Input Type
MI ITEM #04849970
MFR #2080FZ2A-4.430 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57,107.93/each for your price

Overview

Mfr description
2080FZ2A-4.430 280TS ULTRAMAX

Specifications

  • Actual Ratio
    4.430:1
  • Ratio
    4.43:1
  • Input Type
    C-Face
  • Reduction
    4.43:1
  • NEMA / IEC Frame Size
    280TS
  • Case Size
    2080
  • Series
    ULTRAMAX
  • Nominal Ratio
    4.43:1
  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Catalog Number
    10290454
  • Manufacturer Upc Number
    782934254086
  • UPC_NO
    782934254086
  • Weight
    396.667 kg, 874.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text