Motion
2080FZ2A-4.430 320T

FALK
2080FZ2A-4.430 320T

4.430:1 Reduction, 4.430:1 Ratio
MI ITEM #04849971
MFR #2080FZ2A-4.430 320T
List Price$57,316.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-4.430 320T

4.430:1 Reduction, 4.430:1 Ratio
MI ITEM #04849971
MFR #2080FZ2A-4.430 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57,316.31/each for your price

Overview

Mfr description
2080FZ2A-4.430 320T ULTRAMAX

Specifications

  • Actual Ratio
    4.430:1
  • Ratio
    4.430:1
  • Reduction
    4.430:1
  • NEMA / IEC Frame Size
    320T
  • Case Size
    2080
  • Series
    ULTRAMAX
  • Nominal Ratio
    4.430:1
  • Housing Height
    18.9800 in
  • Housing Length
    62.0000 in, 1574.80 mm
  • Housing Width
    584.20 mm;23.0000 in
  • Manufacturer Catalog Number
    10290455
  • Manufacturer Upc Number
    782934254093
  • UPC_NO
    782934254093
  • Weight
    399.16 kg, 880.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought