Overview
Mfr description
2080FZ2A-4.430 360T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio4.430:1
- Actual Ratio4.430:1
- Input TypeC-Face
- Reduction4.430:1
- NEMA / IEC Frame Size360T
- Case Size2080
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ2A-4.430 360T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data