Motion
2080FZ2A-5.161 250T

FALK
2080FZ2A-5.161 250T

2080FZ2A-5.161 250T ULTRAMAX
MI ITEM #04849976
MFR #2080FZ2A-5.161 250T
List Price$56,266.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-5.161 250T

2080FZ2A-5.161 250T ULTRAMAX
MI ITEM #04849976
MFR #2080FZ2A-5.161 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56,266.42/each for your price

Overview

Mfr description
2080FZ2A-5.161 250T ULTRAMAX

Specifications

  • Actual Ratio
    5.161:1
  • Nominal Ratio
    5.161:1
  • Series
    ULTRAMAX
  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Catalog Number
    10290247
  • Manufacturer Upc Number
    782934251900
  • UPC_NO
    782934251900
  • Weight
    389.18 kg, 858 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text