Specifications
Dimensions
- Case Size2080
- Housing Height18.9800 in
- Housing Length59.0000 in
- Housing Width23.0000 in
- NEMA / IEC Frame Size280TS
- Ratio5.161:1
- Weight874.50 lb
Details
- Manufacturer Catalog Number10290249
- Manufacturer Upc Number782934251924
- SeriesULTRAMAX
- UPC_NO782934251924
Overview
Mfr description
2080FZ2A-5.161 280TS ULTRAMAX