Motion
2080FZ2A-6.290 280T

FALK
2080FZ2A-6.290 280T

6.290:1 Reduction, 6.290:1 Ratio
MI ITEM #04849985
MFR #2080FZ2A-6.290 280T
Price$57,107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-6.290 280T

6.290:1 Reduction, 6.290:1 Ratio
MI ITEM #04849985
MFR #2080FZ2A-6.290 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,107.93/each

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    59.0000 in
  • Housing Width
    23.0000 in
  • NEMA / IEC Frame Size
    280T
  • Ratio
    6.290:1
  • Weight
    874.50 lb

Details

  • Manufacturer Upc Number
    782934251993
  • Reduction
    6.290:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934251993

Overview

Mfr description
2080FZ2A-6.290 280T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought