Motion
2080FZ2A-6.290 320TS

FALK
2080FZ2A-6.290 320TS

6.290:1 Ratio
MI ITEM #04849988
MFR #2080FZ2A-6.290 320TS
Price$57,316.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ2A-6.290 320TS

6.290:1 Ratio
MI ITEM #04849988
MFR #2080FZ2A-6.290 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57,316.31/each

Specifications

Dimensions

  • Housing Height
    18.9800 in
  • Housing Length
    62.0000 in
  • Housing Width
    23.0000 in
  • Ratio
    6.290:1
  • Weight
    880 lb

Details

  • Manufacturer Catalog Number
    10290259
  • Manufacturer Upc Number
    782934252020
  • Series
    ULTRAMAX
  • UPC_NO
    782934252020

Overview

Mfr description
2080FZ2A-6.290 320TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought