Motion
2080FZ3A-107.7 210T

FALK
2080FZ3A-107.7 210T

107.7:1 Ratio
MI ITEM #04850009
MFR #2080FZ3A-107.7 210T
List Price$62,650.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-107.7 210T

107.7:1 Ratio
MI ITEM #04850009
MFR #2080FZ3A-107.7 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62,650.10/each for your price

Overview

Mfr description
2080FZ3A-107.7 210T ULTRAMAX

Specifications

  • Ratio
    107.7:1
  • NEMA / IEC Frame Size
    210T
  • Series
    ULTRAMAX
  • Housing Height
    18.9800 in
  • Housing Length
    51.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Catalog Number
    10138441
  • Manufacturer Upc Number
    782934253065
  • UPC_NO
    782934253065
  • Weight
    836.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text