Specifications
Dimensions
- Case Size2080
- NEMA / IEC Frame Size250T
- Ratio156.4:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number10290368
- Reduction156.4:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)