Motion
2080FZ3A-156.4 320T

FALK
2080FZ3A-156.4 320T

156.4:1 Reduction, 156.4:1 Ratio, C-Face Input Type
Mi Item #04850027
MFR #2080FZ3A-156.4 320T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-156.4 320T

156.4:1 Reduction, 156.4:1 Ratio, C-Face Input Type
Mi Item #04850027
MFR #2080FZ3A-156.4 320T

Mfr description
2080FZ3A-156.4 320T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2080
  • NEMA / IEC Frame Size
    320T
  • Ratio
    156.4:1

Details

  • Input Type
    C-Face
  • Reduction
    156.4:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)