Motion
2080FZ3A-38.88 320T

FALK
2080FZ3A-38.88 320T

38.88:1 Reduction, 38.88:1 Ratio, C-Face Input Type
MI ITEM #04850034
MFR #2080FZ3A-38.88 320T
List Price$63,674.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-38.88 320T

38.88:1 Reduction, 38.88:1 Ratio, C-Face Input Type
MI ITEM #04850034
MFR #2080FZ3A-38.88 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,674.54/each for your price

Overview

Mfr description
2080FZ3A-38.88 320T ULTRAMAX

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    38.88:1
  • Ratio
    38.88:1
  • Input Type
    C-Face
  • Reduction
    38.88:1
  • NEMA / IEC Frame Size
    320T
  • Case Size
    2080
  • Housing Dimensions
    62.0000 x 23.0000 x 18.9800 in
  • Input Style
    Motor Adapter
  • Series
    ULTRAMAX
  • Nominal Ratio
    38.88:1
  • Housing Height
    18.9800 in
  • Housing Length
    62.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Catalog Number
    10290327
  • Manufacturer Upc Number
    782934252754
  • UPC_NO
    782934252754
  • Weight
    880.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text