Overview
Mfr description
2080FZ3A-47.23 210T ULTRAMAX
Specifications
- Ratio47.23:1
- Actual Ratio47.23:1
- Reduction47.23:1
- NEMA / IEC Frame Size210T
- Nominal Ratio47.23:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2080FZ3A-47.23 210T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data