Motion
2080FZ3A-47.23 280T

FALK
2080FZ3A-47.23 280T

2080FZ3A-47.23 280T ULTRAMAX
MI ITEM #04850039
MFR #2080FZ3A-47.23 280T
List Price$63,475.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-47.23 280T

2080FZ3A-47.23 280T ULTRAMAX
MI ITEM #04850039
MFR #2080FZ3A-47.23 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,475.70/each for your price

Overview

Mfr description
2080FZ3A-47.23 280T ULTRAMAX

Specifications

  • Actual Ratio
    47.23:1
  • NEMA / IEC Frame Size
    280T
  • Series
    ULTRAMAX
  • Housing Height
    18.9800 in
  • Housing Length
    57.0000 in, 1447.80 mm
  • Housing Width
    23.0000 in;584.20 mm
  • Manufacturer Catalog Number
    10138438
  • Manufacturer Upc Number
    782934252808
  • UPC_NO
    782934252808
  • Weight
    396.666 kg, 874.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text