Specifications
Dimensions
- Case Size2080
- NEMA / IEC Frame Size320TS
- Ratio47.23:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- Reduction47.23:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)