Specifications
Dimensions
- Case Size2080
- NEMA / IEC Frame Size180T
- Ratio69.64:1
Details
- Manufacturer Catalog Number2080FZ3A-69.64 180T
- Reduction69.64:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)