Motion
2080FZ3A-69.64 250T

FALK
2080FZ3A-69.64 250T

69.64:1 Ratio
MI ITEM #04850052
MFR #2080FZ3A-69.64 250T
Price$62,650.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-69.64 250T

69.64:1 Ratio
MI ITEM #04850052
MFR #2080FZ3A-69.64 250T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62,650.10/each

Specifications

Dimensions

  • Case Size
    2080
  • Housing Height
    18.9800 in
  • Housing Length
    57.0000 in
  • Housing Width
    23.0000 in
  • NEMA / IEC Frame Size
    250T
  • Ratio
    69.64:1
  • Weight
    858 lb

Details

  • Manufacturer Upc Number
    782934252938
  • Series
    ULTRAMAX
  • UPC_NO
    782934252938

Overview

Mfr description
2080FZ3A-69.64 250T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought