Motion
2080FZ3A-69.64 280TS

FALK
2080FZ3A-69.64 280TS

69.64:1 Ratio, C-Face Input Type
MI ITEM #04850054
MFR #2080FZ3A-69.64 280TS
List Price$63,475.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-69.64 280TS

69.64:1 Ratio, C-Face Input Type
MI ITEM #04850054
MFR #2080FZ3A-69.64 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63,475.70/each for your price

Overview

Mfr description
2080FZ3A-69.64 280TS ULTRAMAX

Specifications

  • Ratio
    69.64:1
  • Actual Ratio
    69.64:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    280TS
  • Case Size
    2080
  • Nominal Ratio
    69.64:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text