Motion
2080FZ3A-87.65 180T

FALK
2080FZ3A-87.65 180T

87.65:1 Reduction, 87.65:1 Ratio
MI ITEM #04850057
MFR #2080FZ3A-87.65 180T
List Price$62,328.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-87.65 180T

87.65:1 Reduction, 87.65:1 Ratio
MI ITEM #04850057
MFR #2080FZ3A-87.65 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62,328.77/each for your price

Overview

Mfr description
2080FZ3A-87.65 180T ULTRAMAX

Specifications

  • Ratio
    87.65:1
  • Actual Ratio
    87.65:1
  • Reduction
    87.65:1
  • NEMA / IEC Frame Size
    180T
  • Series
    2080FZ3A
  • Housing Height
    18.9800 in
  • Housing Length
    47.0000 in
  • Housing Width
    23.0000 in
  • Manufacturer Catalog Number
    10290347
  • Manufacturer Upc Number
    782934252983
  • UPC_NO
    782934252983
  • Weight
    836.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text