Motion
2080FZ3A-87.65 210T

FALK
2080FZ3A-87.65 210T

87.65:1 Reduction, 87.65:1 Ratio
MI ITEM #04850058
MFR #2080FZ3A-87.65 210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2080FZ3A-87.65 210T

87.65:1 Reduction, 87.65:1 Ratio
MI ITEM #04850058
MFR #2080FZ3A-87.65 210T

Mfr description
2080FZ3A-87.65 210T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2080
  • Housing Height
    18.9800 in
  • Housing Length
    51.0000 in
  • Housing Width
    23.0000 in
  • NEMA / IEC Frame Size
    210T
  • Ratio
    87.65:1
  • Weight
    836.0 lb

Details

  • Manufacturer Catalog Number
    10290348
  • Manufacturer Upc Number
    782934252990
  • Reduction
    87.65:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934252990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)