Overview
Mfr description
2080FZ3A-87.65 280TS ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio87.65:1
- Actual Ratio87.65:1
- Reduction87.65:1
- NEMA / IEC Frame Size280TS
- Case Size2080
- Input StyleNEMA C-Face
- Nominal Ratio87.65:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10290350
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data