Motion
208UCBN2A11 A_D

FALK
208UCBN2A11 A_D

10:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850065
MFR #208UCBN2A11 A_D
List Price$10,186.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A11 A_D

10:1 Ratio, Motor Adapter Input Type, 25 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850065
MFR #208UCBN2A11 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,186.99/each for your price

Overview

Mfr description
208UCBN2A11 A D ULTRAMITE 11.47:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    10.12:1
  • Ratio
    10:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25 mm
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    050
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    100 N-m;880
  • Max Input Horsepower
    11 kW;15 hp
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Series
    Series 612
  • Nominal Ratio
    10:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text