Motion
208UCBN2A11 A_E

FALK
208UCBN2A11 A_E

11.47:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04850066
MFR #208UCBN2A11 A_E
List Price$8,868.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A11 A_E

11.47:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
MI ITEM #04850066
MFR #208UCBN2A11 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,868.58/each for your price

Overview

Mfr description
208UCBN2A11 A E ULTRAMITE 11.47:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    11.12:1
  • Ratio
    11.47:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    254/256TC
  • Maximum Output RPM
    157 rpm
  • Maximum Output Torque
    6030
  • Max Input Horsepower
    15 hp
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    11:1
  • Thermal Horsepower Rating
    18.5 hp
  • Torque Rating (in-lb)
    6030 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text