Motion
208UCBN2A11 N

FALK
208UCBN2A11 N

11.47:1 Ratio, C-Face Input Type
Mi Item #04850067
MFR #208UCBN2A11 N
Price$7,694.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A11 N

11.47:1 Ratio, C-Face Input Type
Mi Item #04850067
MFR #208UCBN2A11 N

Mfr description
208UCBN2A11 N ULTRAMITE 11.47:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,694.46/each

Specifications

Dimensions

  • Maximum Output RPM
    155 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    11:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    852 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    5.19 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)