Motion
208UCBN2A12 A_E

FALK
208UCBN2A12 A_E

12:1 Ratio, C-Face Input Type
MI ITEM #04850069
MFR #208UCBN2A12 A_E
Price$9,152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A12 A_E

12:1 Ratio, C-Face Input Type
MI ITEM #04850069
MFR #208UCBN2A12 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,152.39/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    482 N-m;4265
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.5000 in
  • Ratio
    12:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    10.1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    4265 in-lb

Overview

Mfr description
208UCBN2A12 A E ULTRAMITE 12.92:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought