Motion
208UCBN2A12 N

FALK
208UCBN2A12 N

12:1 Reduction, 12:1 Ratio, C-Face Input Type, 0.8750 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
MI ITEM #04850070
MFR #208UCBN2A12 N
List Price$7,455.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A12 N

12:1 Reduction, 12:1 Ratio, C-Face Input Type, 0.8750 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
MI ITEM #04850070
MFR #208UCBN2A12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,455.87/each for your price

Overview

Mfr description
208UCBN2A12 N ULTRAMITE 12.92:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    12.03:1
  • Ratio
    12:1
  • Input Type
    C-Face
  • Country of Origin
    US
  • Output Shaft Diameter
    0.8750 in
  • Reduction
    12:1
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Any Mounting Direction
  • Housing Material
    Cast Iron
  • Case Size
    208
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    630
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    Shaft
  • Series
    Series 2000
  • Nominal Ratio
    12:1
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Shaft Length
    1.7500 in
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    630 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text