Motion
208UCBN2A14 A D ULTRAMITE

FALK
208UCBN2A14 A D ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 15.04:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850072
MFR #208UCBN2A14 A D ULTRAMITE
Your Price$8,489.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN2A14 A D ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 15.04:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850072
MFR #208UCBN2A14 A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,489.16/each(List $10,186.99)

Overview

Mfr description
208UCBN2A14 A D ULTRAMITE 15.04:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    15.04:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    208
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    250.000 @ 3500 rpm input
  • Maximum Output Torque
    9280 in-lbs @ 250 rpm
  • Max Input Horsepower
    35.500 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    12.2 in
  • Housing Width
    12.6 in
  • UPC_NO
    782934319747
  • Weight
    160.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text